JIGSAW BLADE-10PCS-SIG ADAPTER-14TPI

696.914 - UNSPSC 27112802
0696914 061 1
JIGSAW BLADE-10PCS-SIG ADAPTER-14TPI JIGSAW BLADE-10PCS-SIG ADAPTER-14TPI
JIGSAW BLADE-10PCS-SIG ADAPTER-14TPI

Delivery

In stock delivery from our warehouses.
0 Review(s)

JIGSAW BLADE-10PCS-SIG ADAPTER-14TPI — 696.914
  • JIGSAW BLADE-10PCS-SIG ADAPTER-14TPI — 696.914
  • JIGSAW BLADE-10PCS-CP ADAPTER-14TPI — 696.9141
  • JIGSAW BLADE-10PCS-SIG ADAPTER-18TPI — 696.918
  • JIGSAW BLADE-10PCS-CP ADAPTER-18TPI — 696.9181
  • JIGSAW BLADE-10PCS-SIG ADAPTER-24TPI — 696.924
  • JIGSAW BLADE-10PCS-CP ADAPTER-24TPI — 696.9241
  • JIGSAW BLADE-10PCS-SIG ADAPTER-32TPI — 696.932
  • JIGSAW BLADE-10PCS-CP ADAPTER-32TPI — 696.9321

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

11 pieces in stock at Vaughan, ON as of 12:03 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 12:03 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Material Wood, aluminum, composites and plastic
Wall Thickness Over 4
Teeth Per Inch 14
Tooth Spacing 1.8 mm
Mounting Type Tip
EAN 4038898209430

Features

Designed for high speed cutting and long service life
High quality bi-metal strength
High speed steel teeth provide a strong, long lasting cutting edge
Bi-metal blades bend and resist breaking and extend blade life
Specially designed blades for use in pneumatic machine cutting applications
Bi-metal saw blades enhance overall cutting performance
Tooth profile reduces the frictional heat that is generated during the cutting process, thus enhancing the overall blade performance.

Applications

For cutting applications in automotive repair & sheet metal

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.